DESCRIPTION

  • Complete handle kit
  • Finish guaranteed not to tarnish or corrode

Delta Faucet Traditional® Lever Handle Kit

DH715

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Length
4-1/4 in
Number of Handles
Single Handle
Width
3-1/2 in

Starting at
$41.08
EACH
  • QUANTITY

DOCUMENTS