DESCRIPTION

  • For 14 series shower applications
  • Metal lever handles

Delta Faucet Lever Handle Kit

DRP51304

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$38.06
EACH
  • QUANTITY

DOCUMENTS