DESCRIPTION

  • For 17 series shower applications
  • Metal lever handles

Delta Faucet Lever Handle Kit

DRP51306

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever

Starting at
$40.81
EACH
  • QUANTITY