DESCRIPTION

  • 19 gpm @ 60 psi
  • 2 5/8" dia. scalloped handle bases
  • Flexible mounting arrangement
  • Less handles, see pages
  • Rigid slip on spout
  • Spindle for h12, h22, h52, h62, h72
  • Spout reach: 7 3/8"
  • With conventional installation kit

Delta Faucet Lever Spindle

DRP26851

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
NSF Certified
No
WaterSense Labeled
No

Starting at
$6.54
EACH
  • QUANTITY