DESCRIPTION

  • 18 gpm @ 60 psi
  • 2 5/8" dia. scalloped handle bases
  • Flexible mounting arrangement
  • Less handles, see pages
  • Lift rod for 4530
  • Rigid slip on spout
  • Spout reach: 7"
  • With conventional installation kit

Delta Faucet Innovations® Lift Rod and Finial

DRP26151

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta® Faucet 4530 Lavatory Faucets-Less Handles
Collection
Innovations®
Color Finish
Chrome
Color Finish Category
Chromes
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY