DESCRIPTION

Delta Faucet Victorian® Lift Rod Assembly

DRP51732

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta D554, D554LF, D555, D555LF, D754, and D754LF Lavatory Faucets
Collection
Victorian®
Color Finish
Chrome
Color Finish Category
Chromes
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY