DESCRIPTION

  • 18 gpm @ 60 psi
  • 2 5/8" dia. scalloped handle bases
  • Flexible mounting arrangement
  • Less handles, see pages
  • Lift rod for 2530/3530
  • Rigid slip on spout
  • Spout reach: 7"
  • With conventional installation kit

Delta Faucet Lift Rod for Delta 2530,353

DRP26165

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta 2530, 353
Color Finish
Polished Chrome
Color Finish Category
Chromes
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY