DESCRIPTION

Delta Faucet Linden™ Lift Rod Lift Rod

DRP70648

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Linden™
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS