Single Handle Diverter Valve Trim in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Linden™ Single Handle Diverter Valve Trim in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Linden™ Single Handle Diverter Valve Trim in Brilliance® Stainless

  • Fast #
  • Part #DT11894SS
  • Item #4243424
  • Manufacturer Part #T11894-SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name

Frequently Purchased Together

Product Details

  • Must purchase rough-in kit R11000 sold separately
  • 2 individual positions, 1 shared position
  • Trim kit only, must purchase rough-in kit separately
  • Includes valve cartridge
  • 1/2 in. rough-in
  • Single lever handle for ease of operation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Linden™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No