Single Handle Diverter Valve Trim in Brilliance® Champagne Bronze
Linden™ Single Handle Diverter Valve Trim in Brilliance® Champagne Bronze
Frequently Purchased Together
Product Details
- Must purchase rough-in kit R11000 sold separately
- 6-function diverter offers 3 individual positions and 3 shared positions
- Trim kit only
- Valve is not included, must purchase separately
- Metal lever handle
- For use with R11000 diverter rough-in
- Includes valve cartridge
- Rough valve can be used for 3-port, 6-setting diverter with 3 individual and 3 shared positions
- Backed by Delta Faucet’s lifetime limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Linden™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Maximum Height:
- 4-11/25 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Style:
- Transitional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Weight:
- 1.56 lb