Linden 7-1/10 in. Metal Handle in Brilliance Champagne Bronze

Part #DH294CZ  |  Item #4243388  |  Manufacturer Part #H294CZ

$63.45 EACH

Color/Finish: Champagne Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 864

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For bidet applications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Linden

Color Finish: Champagne Bronze

Color Finish Category: Gold Tones

Faucet Part Type: Handle

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Length: 7-1/10 in

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Weight: 0.975

Width: 3-3/5 in