Linden Lift Rod Lift Rod in Venetian Bronze

Part #DRP70648RB  |  Item #4243726  |  Manufacturer Part #RP70648RB

$23.38 EACH

Color/Finish: Venetian Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Linden

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

IAPMO Listed: No

NSF Certified: No

Pedestal Only - FEI: No

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Vessel Only - FEI: Yes

Weight: 0.094