Plastic Handle Kit in Polished Chrome
Linden Plastic Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Linden
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 2-13/100 in
- Faucet Part Type:
- Handle Kit
- Height:
- 1-13/100 in
- Material:
- Plastic
- Maximum Height:
- 1-13/100 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 0.08 lb