Linden Replacement Handle Assembly in Brilliance Venetian Bronze

Part #DRP70641RB  |  Item #4243648  |  Manufacturer Part #RP70641RB

$20.65 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Linden

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle Kit

GSA Approved: No

IAPMO Listed: No

Length: 3-3/5 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Weight: 0.02