Linden Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #DT14494LHD  |  Item #4852064  |  Manufacturer Part #T14494-LHD

Call for Pricing

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • LHD= Less shower head (order separately)
  • Single function operation
  • Single lever handle for ease of temperature control

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Linden

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 8-59/100 in

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 9-1/2 in

IAPMO Listed: No

Maximum Height: 9-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Shower Arm Reach: 7 in

Side Spray: No

Smart Home Enabled: No

Spout Reach: 6-1/2 in

Trim Only: Yes

Tub Spout Flow Rate: 6 gpm

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

Weight: 2.41