DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 2 or 4-hole 8" installation
  • Includes convenient side sprayer
  • ADA Compliant
  • Standard spout swivels 120degrees
  • Lifetime limited faucet and finish warranty for original purchaser

Delta Faucet Linden™ Single Handle Kitchen Faucet in Arctic Stainless

D4453ARDST

Manufacturer Part #: 4453-AR-DST

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Linden™
Depth
12 in
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
8 in
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Zinc
Handle Type
Lever
Height
10-4/25 in
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
2-1/2 in
Maximum Height
10-4/25 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 or 4 Hole
Side Spray
Yes
Spout Reach
9-81/100 in
Spout Swivel
120°
Spout Type
Low Arc, Swivel
Supply Lines Included
Yes
Trim Only
No
Type
Faucet
UL Listed
No
Weight
5.45
Width
10-1/2 in

Print