Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Linden Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
EA: 1 CA: 3 PT: 126-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray settings: Pause, Full Body Spray, Full Spray w/Massage, Fast Massage, Soft Drench Spray
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Single lever handle for ease of temperature control
- Meets standards set by Americans with Disabilities Act (ADA)
- Single function operation
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Linden
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 12-13/100 in
- Diameter:
- 4-15/16 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection:
- Slip On
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Shape:
- Round
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Pull-up tub spout
- Spray Type:
- Fast Massage, Full Spray, Full Spray w/ Massage, Pause, Soft Drench Spray
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 2.85 lb