Linden™ Single Handle Pull Out Touch Activated Kitchen Faucet in Chrome

Part #D4353TDST  |  Item #4397538  |  Manufacturer Part #4353T-DST

$304.40 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With Touch2O® Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • Optional A/C adapter EP73954 may be ordered separately
  • Multi-Flow™ Spray Wands allow you to toggle from a water-efficient spray or stream for everyday tasks to a high water flow to fill pots and other large containers 33% faster
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.6

Application: Commercial, Residential

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Linden™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Depth: 11-3/4 in

Faucet Connection: PEX

Faucet Connection Size: 3/8 in

Faucet Height: 12-1/8 in

Faucet Material: Zinc

Faucet Valve Type: Diamond Coated Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 12-13/100 in

Hose Included: Yes

Hose Length: 59 in

Kitchen Faucet Type: Pull Out, Single Handle, Touch Activated

Lead Law Compliant: Yes

Material: Zinc

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Origin: Domestic

Power Source: Battery

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 12-13/100 in

Spout Reach: 9-89/100 in

Spout Swivel: 120°

Spout Type: Pull Up, Swivel

Spray Type: Aerated Stream/Spray

Supply Lines Included: Yes

Trim Only: No