Single Handle Wall Mount Filler in Brilliance® Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Linden Single Handle Wall Mount Filler in Brilliance® Stainless (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Linden Single Handle Wall Mount Filler in Brilliance® Stainless (Trim Only)

  • Fast #
  • Part #DT14194SS
  • Item #4243650
  • Manufacturer Part #T14194-SS
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single function operation
  • Single lever handle for ease of temperature control
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • 6-1/2 in. non-diverter tub spout
  • Available in chrome, Aged Pewter, Brilliance Stainless or Champagne Bronze
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Linden
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
7-53/100 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
CWT, IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Handle Material:
Plastic
Handle Type:
Lever
Height:
10-11/50 in
IAPMO Listed -:
Yes
Material:
Plastic
Maximum Height:
10-11/50 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Type:
Non-Diverter
Trim Only:
Yes
Tub Spout Flow Rate:
6 gpm
Tub Spout Reach:
6-1/2 in
Tub Spout Type:
Non-diverter
Valve Trim Type:
Pressure Balancing
Weight:
1.96 lb