Linden™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

Part #DT4793  |  Item #7171450  |  Manufacturer Part #T4793

$359.94 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 84
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Coordinating hand shower included
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection
  • 4-hole 8-16" installation
  • Rigid slip-on diverter spout

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Washerless Stem

Center Size: 8 in - 16 in

Collection: Linden™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 10-11/25 in

Faucet Height: 7-7/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Faucet Valve Type: Washerless

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Metal

Handle Type: Lever

Height: 8 in

Maximum Height: 8 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Product Type: Faucet

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-1/2 in

Spout Reach: 8-19/50 in

Spout Type: Rigid Slip-On Diverter

Spray Type: Full Body

Trim Only: Yes

Tub Spout Reach: 8-3/8 in

Tub Spout Type: Diverter

WaterSense Labeled: Yes

Weight: 7