DESCRIPTION

  • Lock nuts

Delta Faucet Locknut

DRP6183

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta 2522-PB Bathroom Faucet
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
NSF Certified
No
WaterSense Labeled
No

Starting at
$5.51
EACH
  • QUANTITY

DOCUMENTS