3/4 in. Metal and Plastic Temperature Knob and Cover for T17140, T17240 and T17440 Model
Lockwood™ 3/4 in. Metal and Plastic Temperature Knob and Cover for T17140, T17240 and T17440 Model
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 15105-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- T17140, T17240, T17440 Model
- Collection:
- Lockwood™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Faucet Part Type:
- Temperature Knob and Cover
- Handle Type:
- Knob
- Length:
- 3/4 in
- Material:
- Metal, Plastic
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.11 lb