Non-Diverter Tub Spout in Brilliance Stainless Steel
Lockwood Non-Diverter Tub Spout in Brilliance Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
- 7 3/4" total length
Specifications
- ADA Compliant:
- No
- Collection:
- Lockwood
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 7-3/4 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Weight:
- 1.28 lb