Metal Handle Kit in Brilliance Stainless
Lockwood Metal Handle Kit in Brilliance Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 864-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold in pairs
- Metal lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Lockwood
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Metal Lever
- Material:
- Metal
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 1.05 lb
- Width:
- 2-7/10 in