Temperature Knob and Cover for Lockwood™ T17 Series

You last purchased this on
 
Delta Faucet

Temperature Knob and Cover for Lockwood™ T17 Series

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Temperature Knob and Cover for Lockwood™ T17 Series

  • Fast #
  • Part #DRP42572
  • Item #2404934
  • Manufacturer Part #RP42572
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Lockwood™ T17 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Temperature Knob and Cover
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.104 lb