Lockwood Tub Spout Pull-Down Diverter in Brilliance Stainless

Part #DRP42576SS  |  Item #2405073  |  Manufacturer Part #RP42576SS

$97.09 EACH
(Pricing is for Stainless)

Color/Finish: Stainless

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pull down to divert
  • 7 3/4" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
  • Genuine Delta® repair parts

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Collection: Lockwood

Color Finish: Stainless

Color Finish Category: Stainless Steel

Connection Type: Sweat

Depth: 4 in

End Connection 1: IPS

End Connections: IPS

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Length: 7-3/4 in

Material: Metal

NSF Certified: No

Origin: Domestic

Side Spray: No

Smart Home Enabled: No

Spout Type: Pull Down Diverter

Style: Traditional

WaterSense Labeled: No

Weight: 0.81