DESCRIPTION

  • Flow rate: 1.5 gpm at 60 psi
  • Meets ADA standards
  • Monitor valve keeps water temperature within a safe 3° range
  • Requires rough-in valve
  • Single function
  • Single lever handle

Delta Faucet Classic® Low Flow Tub and Shower Trim with Single Lever Handle (Trim Only)

DT13420H2OT

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Classic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5 in
Spout Type
Pull Down Diverter
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$109.08
EACH
  • QUANTITY