DESCRIPTION

  • Automatically extends when water is turned on
  • Diameter: 1-3/4"
  • H2O Kinetic® technology
  • Rotates up to 50° in any direction
  • Rough, trim, and spray head required for complete unit

Delta Faucet HydraChoice™ Massage Body Spray Sprayhead

DSH5005

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
HydraChoice™
Color Finish
Stainless
Color Finish Category
Stainless Steel
Height
1-3/4 in
IAPMO Listed
No
Length
1 in
Material
Plastic
NSF Certified
No
Spray Type
H2Okinetic®
Trim Only
No
WaterSense Labeled
No

Starting at
$17.31
EACH
  • QUANTITY