DESCRIPTION

  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • 1 or 3-hole 8" installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • High-arc pull-down swivels 360degrees

Delta Faucet Mateo® Single Lever Handle Bar Faucet in Arctic Stainless

D9983ARDST

Manufacturer Part #: 9983-AR-DST

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
6 in - 8 in
Collection
Mateo®
Depth
6-22/25 in
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
14-1/2 in
Faucet Material
Zinc
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
Green
WaterSense, Yes
Handle Material
Zinc
Handle Type
Lever
Height
14-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Deck Thickness
2-1/2 in
Maximum Height
14-1/2 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Reach
6-22/25 in
Spout Swivel
360°
Spout Type
High Arc, Pull Out, Swivel
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
6.424
Width
10-3/4 in

Print