Matte Black Invigorating Body Spray Head

Part #DSH5002BL  |  Item #7303326  |  Manufacturer Part #SH5002-BL

$23.59 EACH

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • HydraChoice Body Sprays pop out when in use for 50degrees of adjustability in any direction but sit flush with the wall when not in use for a smooth look
  • Designed with an easy-to-remove spray head and four spray head options, HydraChoice body sprays give you the freedom to change style or spray pattern at any time
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Spray head only, must purchase rough and trim separately

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CSA Certified: Yes

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 2 in

Faucet Material: Plastic

GSA Approved: No

Handle Material: Plastic

Height: 1-3/4 in

Material: Plastic

Maximum Height: 1-3/4 in

NSF Certified: No

Product Type: Spray Head

Side Spray: No

Smart Home Enabled: No

Spray Type: Invigorating

Trim Only: No

Type: Faucet

UL Listed: No

WaterSense Labeled: No

Weight: 0.05

Width: 1-3/4 in