Porcelain Handle Kit in Polished Chrome
Porcelain Handle Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 1794-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 13/14 Series Tub/Showers
- Porcelain lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-3/50 in
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 2-11/25 in
- Material:
- Zinc
- Maximum Height:
- 2-11/25 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.8 lb
- Width:
- 3-1/2 in