DESCRIPTION

  • A14 accent sold separately
  • Lever handle base
  • Pair this small Innovations lever handle base with the A14 accent for a contemporary look on your tub/shower faucet
  • Sold Individually

Delta Faucet Metal Base Single Lever Handle

DH14

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Length
4-1/4 in
Number of Handles
Single Handle
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS