DESCRIPTION

  • Complete handle kit
  • For 13/14 Series shower applications

Delta Faucet Leland® Metal Handle Lever Single Handle

DH778

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Leland®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
Height
3-5/16 in
Material
Zinc
Number of Handles
Single Handle
Width
3 in

Starting at
$37.64
EACH
  • QUANTITY