DESCRIPTION

  • Complete handle kit
  • Metal cross handle
  • Sold Individually
  • Sold individually

Delta Faucet NeoStyle® Metal Large Cross Handle

DH56

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
NeoStyle®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
Material
Brass
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS