DESCRIPTION

Delta Faucet Metal Lever Handle with Temperature Knob and Cover

DRP62956

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$16.13
EACH
  • QUANTITY