DESCRIPTION

  • Chrome
  • Complete handle kit
  • Finish guaranteed not to tarnish or corrode
  • For use with bidet and kitchen faucets

Delta Faucet Neo Style® Metal Medium Cross Handle Pair

DH46

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Neo Style®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Width
3-1/2 in

Starting at
$80.22
EACH
  • QUANTITY

DOCUMENTS