DESCRIPTION

  • Adjustable to direct spray
  • Easy to install
  • Fits most hand showers
  • For use with pin mount applications
  • Metal construction

Delta Faucet Metal Pin Mount Swivel Connection

D5002PK

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2 in
Installation Type
Pin Mount
Length
2-1/4 in
Material
Brass, Metal
Showerhead Function
Single
Spout Reach
1-1/4 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY