Delta Faucet Metal Pop-Up Assembly (Less Lift Rod)
DRP26533PT
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Application
- Commercial
- CARB OTC LEED Compliant
- No
- Color Finish
- Aged Pewter
- Color Finish Category
- Pewter Tones
- GSA Approved
- No
- IAPMO Listed
- No
- Material
- Stainless Steel
- NSF Certified
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday