Metal Push-Pull Drain in Matte Black
This product has been replaced by
Manufacturer Part #RP101630BL
Metal Push-Pull Drain in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AASHTO:
- ASME A-112.18.2
- ADA Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Connecting Pipe:
- Rigid
- Depth:
- 2-3/4 in
- Fits Pipe Size:
- 1-5/16 in
- IAPMO Listed -:
- No
- Length:
- 6-39/64 in
- Material:
- Brass
- Overflow Included:
- Yes
- Product Type:
- Pop-Up Drain Assembly
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Diameter:
- 2-3/4 in
- Tailpiece Length:
- 3-39/64 in
- Tailpiece Style:
- Straight
- Trim Only:
- No
- WaterSense Labeled:
- No