DESCRIPTION

  • Metal lever handle
  • Sold individually

Delta Faucet Orleans® Metal Roman Tub with Double Lever Handle

DH669

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Orleans®
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
3-22/25 in
IAPMO Listed
No
Length
7-22/25 in
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Width
3 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS