DESCRIPTION

  • All metal construction push pop
  • Best paired with square featured lavs
  • For use with sinks with overflow
  • Tailpiece chrome plated for all finishes

Delta Faucet Metal Square Push Pop-Up with Overflow

D72175

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
No
Width
2-11/16 in

Starting at
$54.44
EACH
  • QUANTITY