DESCRIPTION

  • For use with Compel® lavatories
  • Male thread
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Delta Faucet Compel® Metal Stream Shaper

DRP73003

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Brand Model Compatibility
Delta® Faucet Compel Kitchen Faucets
Collection
Compel®
Flow Rate
1.2 gpm
Length
1/2 in
Material
Metal
Width
1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS