DESCRIPTION

  • Includes integral check valves
  • Mechanical mixer with adjustable temperature setting
  • Solid brass body

Delta Faucet Mixing Valve

DR2910MIXLF

Valve Size:

3/8 in

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CSA Certified
Yes
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Lead Law Compliant
Yes
Material
Brass
Valve Size
3/8 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$59.99
EACH
  • QUANTITY