3 Hole Escutcheon And Gasket
Modern 3 Hole Escutcheon And Gasket
Package Quantity Info:
Each: 1 Pallet: 994-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- Genuine Delta part
Specifications
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 1/4 in
- Length:
- 2-31/100 in
- Material:
- Zinc
- Origin:
- Global
- Type:
- DRP103375PC
- UPC:
- 195205073079
- Width:
- 6 in