This product requires certification to purchase.

Single Function Showerhead in Stainless

Delta Faucet

Modern Single Function Showerhead in Stainless

  • Fast #
  • Part #DRP101842SS
  • Item #9732263
  • Manufacturer Part #RP101842SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Modern Single Function Showerhead in Stainless

  • Fast #
  • Part #DRP101842SS
  • Item #9732263
  • Manufacturer Part #RP101842SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24 Pallet: 960
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-function shower head
  • Spray setting: Full Body Spray
  • Soft, rubber Touch-Clean ® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • 3-1/2 inches diameter
  • Standard 1/2-inch pipe fitting
  • Metal ball connector
  • Shower head only
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime limited warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Modern
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
3-1/2 in
Diameter:
3-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Height:
3-13/100 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full Body
UPC:
195205007326
WaterSense Labeled:
Yes
Width:
3-1/2 in