DESCRIPTION

  • Classic
  • Handle Type: Lever
  • Monitor Scald-Guard® valve keeps water temperature within +/-3°F
  • Required Accessories: MultiChoice® Rough-in valve: DR10000IP
  • Touch-Clean® showerhead provides dual spray patterns
  • Trim only

Delta Faucet Classic Monitor 13 Series Shower Only Trim with 1 in. Deeper Escutcheon

DT13220DPE

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Classic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

Starting at
Call for Pricing
  • QUANTITY