DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Monitor valve keeps water temperature within a safe 3° range
  • Requires rough-in valve
  • Touch-Clean® spray holes allow for easy removal of build-up
  • Trim kit
  • WaterSense® certification promotes water conservation

Delta Faucet Classic® Shower Only Trim with Clear Knob Handle (Trim Only)

DT13222

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Classic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Knob
IAPMO Listed
No
Material
Brass, Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full Body
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

Starting at
$68.54
EACH
  • QUANTITY