DESCRIPTION

  • Classic
  • Single function pressure balance cartridge
  • Trim only

Delta Faucet Classic Monitor 13 Series Valve Trim Only

DT13020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Classic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Flow Rate
2 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
Yes
Width
7 in

Starting at
$56.21
EACH
  • QUANTITY