DESCRIPTION

  • ADA Compliant
  • ADA compliant
  • Gives you the feeling of more water without using more water
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Delta Faucet Lahara® Shower Only Trim H2Okinetic Spray (Trim Only)

DT14238H2O

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Lahara®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Connection
IPS
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-3/4 in
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$124.49
EACH
  • QUANTITY