DESCRIPTION

  • ADA compliant
  • Flow rate: 2.0 gpm at 80 psi
  • Includes trim and valve with rough-in
  • Monitor valve keeps water temperature within a safe 3° range
  • WaterSense® certification promotes water conservation

Delta Faucet Leland® 2 gpm Pressure Balance Tub and Shower Trim with Single Lever Handle

D14478SHL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Leland®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
5-1/2 in
Spout Type
Pull Up Diverter
Spray Type
Full Body
Trim Only
No
WaterSense Labeled
Yes
Width
7 in

Starting at
$219.29
EACH
  • QUANTITY